Zoro Homepage

Thrust Washer, Inside Dia. 0.25 In

  • Mfr # TWC411

  • Zoro # G1282671


product price: $8.79
/ea

Key Features

Inside Dia. (In.)
0.25 in
Outside Dia. (In.)
0.688 in
Thickness (In.)
0.09 in
Construction Material
Steel
Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWC411
Zoro #
G1282671
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
0.25 in
Outside Dia. (In.)
0.688 in
Thickness (In.)
0.09 in
Thickness
3/32 in
Nominal Inside Dia.
1/4 in
Nominal Outside Dia.
11/16 in
Outside Diameter
11/16 in
Bore Diameter
1/4 in
Washer Thickness
3/32 in

Details

Construction Material
Steel
Item
Roller Thrust Bearing Washer
System of Measurement
Inch
Lubrication Type
Lubrication Required
Maximum Temperature
250 Degrees F
Minimum Temperature
-5 Degrees F
Washer Material Grade
100Cr6
Washer Material
Alloy Steel
Series
TRC, TWC
Self Lubricating Bearing
No
Compatible Bearing
411
Standards
ABMA 21.2-1988
For Thrust Bearing Type
Needle Roller

Description

Roller Thrust Bearing Washer, Bore Diameter 1/4 in, Compatible Bearing 411, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 11/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.