Zoro Homepage

Thrust Washer, Inside Dia. 12 mm

  • Mfr # AS1226

  • Zoro # G2752373


product price: $6.69
/ea

Key Features

Inside Dia. (mm)
12 mm
Outside Dia. (mm)
26 mm
Thickness (mm)
1 mm
Construction Material
Steel
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS1226
Zoro #
G2752373
UPC #
-
Country of Origin
Slovakia

Dimensions

Inside Dia. (mm)
12 mm
Outside Dia. (mm)
26 mm
Thickness (mm)
1 mm
Thickness
1 mm
Nominal Inside Dia.
12 mm
Nominal Outside Dia.
26 mm
Outside Diameter
26 mm
Washer Thickness
1 mm
Bore Diameter
12 mm

Details

Construction Material
Steel
Item
Roller Thrust Bearing Washer
System of Measurement
Metric
Lubrication Type
Lubrication Required
Compatible Bearing
1226
For Thrust Bearing Type
Needle Roller
Series
AS
Washer Material
Alloy Steel
Washer Material Grade
100Cr6
Self Lubricating Bearing
No
Maximum Temperature
120 Degrees C
Minimum Temperature
-20 Degrees C
Standards
DIN 5405-3, ISO Certified 303

Description

Roller Thrust Bearing Washer, Bore Diameter 12 mm, Compatible Bearing 1226, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 26 mm, Self Lubricating Bearing No, System of Measurement Metric, Washer Thickness 1 mm, Maximum PV Not Applicable, Series AS, Standards DIN 5405-3, ISO Certified 303, Washer Material Alloy Steel, Washer Material Grade 100Cr6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.