Zoro Homepage

Thrust Washer, Inside Dia. 1.250 In

  • Mfr # 8666030

  • Zoro # G0617084


product price: $11.19
/ea

Key Features

Inside Dia. (In.)
1.25 in
Outside Dia. (In.)
1.938 in
Thickness (In.)
0.13 in
Construction Material
Steel
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8666030
Zoro #
G0617084
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1.25 in
Outside Dia. (In.)
1.938 in
Thickness (In.)
0.13 in
Thickness
1/8 in
Nominal Inside Dia.
1 1/4 in
Nominal Outside Dia.
1 15/16 in
Outside Diameter
1 15/16 in
Bore Diameter
1 1/4 in
Washer Thickness
1/8 in

Details

Construction Material
Steel
Item
Roller Thrust Bearing Washer
System of Measurement
Inch
For Thrust Bearing Type
Needle Roller
Washer Material
Alloy Steel
Series
TRD, TWD
Self Lubricating Bearing
No
Standards
ABMA 21.2-1988
Compatible Bearing
2031
Washer Material Grade
100Cr6
Lubrication Type
Lubrication Required
Minimum Temperature
-5 Degrees F
Maximum Temperature
250 Degrees F

Description

Roller Thrust Bearing Washer, Bore Diameter 1 1/4 in, Compatible Bearing 2031, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 15/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/8 in, Maximum PV Not Applicable, Series TRD, TWD, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.