Zoro Homepage

Thrust Washer, Inside Dia. 1.250 In

  • Mfr # TWB2031

  • Zoro # G2430802


product price: $7.49
/ea

Key Features

Inside Dia. (In.)
1.25 in
Outside Dia. (In.)
1.938 in
Thickness (In.)
0.06 in
Construction Material
Steel
Nominal Inside Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWB2031
Zoro #
G2430802
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1.25 in
Outside Dia. (In.)
1.938 in
Thickness (In.)
0.06 in
Nominal Inside Dia.
1 1/4 in
Thickness
1/16 in
Nominal Outside Dia.
1 15/16 in
Outside Diameter
1 15/16 in
Bore Diameter
1 1/4 in
Washer Thickness
1/16 in

Details

Construction Material
Steel
Item
Roller Thrust Bearing Washer
System of Measurement
Inch
For Thrust Bearing Type
Needle Roller
Lubrication Type
Lubrication Required
Washer Material Grade
100Cr6
Self Lubricating Bearing
No
Minimum Temperature
-5 Degrees F
Compatible Bearing
2031
Maximum Temperature
250 Degrees F
Series
TRB, TWB
Standards
ABMA 21.2-1988
Washer Material
Alloy Steel

Description

Roller Thrust Bearing Washer, Bore Diameter 1 1/4 in, Compatible Bearing 2031, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 15/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.