Zoro Homepage

Thrust Washer, Inside Dia. 1.75 In

  • Mfr # TWD2840

  • Zoro # G0621363


product price: $14.89
/ea

Key Features

Inside Dia. (In.)
1.75 in
Outside Dia. (In.)
2.5 in
Thickness (In.)
0.13 in
Construction Material
Steel
Nominal Outside Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWD2840
Zoro #
G0621363
UPC #
-
Country of Origin
Slovakia

Dimensions

Inside Dia. (In.)
1.75 in
Outside Dia. (In.)
2.5 in
Thickness (In.)
0.13 in
Nominal Outside Dia.
2 1/2 in
Thickness
1/8 in
Nominal Inside Dia.
1 3/4 in
Washer Thickness
1/8 in
Outside Diameter
2 1/2 in
Bore Diameter
1 3/4 in

Details

Construction Material
Steel
Item
Roller Thrust Bearing Washer
System of Measurement
Inch
Series
TRD, TWD
Maximum Temperature
250 Degrees F
Lubrication Type
Lubrication Required
For Thrust Bearing Type
Needle Roller
Minimum Temperature
-5 Degrees F
Washer Material Grade
100Cr6
Standards
ABMA 21.2-1988
Washer Material
Alloy Steel
Self Lubricating Bearing
No
Compatible Bearing
2840

Description

Roller Thrust Bearing Washer, Bore Diameter 1 3/4 in, Compatible Bearing 2840, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/2 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/8 in, Maximum PV Not Applicable, Series TRD, TWD, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.