ThrustBallBrg, Steel, Banded, 1-1/4"

  • Mfr # AKL.D13
  • Zoro # G2677281
product price: 
$
62.19
/ea

Key Features

Static Load Capacity (Lb.)
15,700 lb
Temp. Range (F)
-20 Degrees to 250 Degrees F
Direction
Axial
Outside Dia. (In.)
2.344 in
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKL.D13
Zoro #
G2677281
UPC #
-
Country of Origin
India

Dimensions

Outside Dia. (In.)
2.344 in
Bore Dia. (In.)
1.25 in
Height (In.)
0.625 in
Bore Diameter
1 1/4 in
Outside Diameter
2 11/32 in
Overall Width
0.625 in

Details

Static Load Capacity (Lb.)
15,700 lb
Temp. Range (F)
-20 Degrees to 250 Degrees F
Direction
Axial
Item
Thrust Ball Bearing
Cage Material
Steel
Type
Banded Ball
Lubrication
Oil
Max. RPM
3,200 RPM
Dynamic Load Capacity (Lb.)
7,200 lb
Static Axial Load Capacity
15,700 lbf
Minimum Temperature
-20 Degrees F
Bearing Industry Number
D13
Closure
Open
Maximum Speed
3,200 RPM
Washer Material
Steel
Washer Material Grade
100Cr6
Lubricant Material
Oil
Housing Washer Bore
1.281 in
Lubrication Openings
Lubrication Hole
Application
Industrial
Cage Material Grade
Sheet Steel
Maximum Temperature
250 Degrees F
Thrust Bearing Type
Banded Ball Thrust Bearing
Race Form
Grooved
Dynamic Axial Load Capacity
7,200 lbf
Ball Material Grade
100Cr6
Ball Material
Steel
System of Measurement
Inch
Industry Number
D13

Description

Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number D13, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Open, Housing Washer Bore 1.281 in, Lubricant Material Oil, Maximum Speed 3,200 RPM, Outside Diameter 2 11/32 in, Overall Width 0.625 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Application Industrial, Ball Material Grade 100Cr6, Cage Material Grade Sheet Steel

Ratings & reviews