Zoro Homepage

Yoke Track Roller, Size 16, Bore 5 mm

  • Mfr # NATR5-PP-A

  • Zoro # G1194286


product price: $73.59
/ea

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
16 mm
Roller Width
11 mm
Bore Dia.
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NATR5-PP-A
Zoro #
G1194286
UPC #
-
Country of Origin
Slovakia

Dimensions

Roller Dia.
16 mm
Roller Width
11 mm
Bore Dia.
5 mm
Roller Width (mm)
12
Size
16
Roller Dia. (mm)
16
Bore Dia. (mm)
5
Roller Diameter
16 mm
Overall Length
12 mm
Bore Diameter
5 mm

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Bearing Material
Alloy Steel
Static Load Capacity (Lb.)
840 lb
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
850 lb
Roller Material
Alloy Steel
Max. Load Radial (Lb.)
850 lb
Stud Material
52100 Steel
Roller Type
Crowned
Type
Yoke
Item
Yoke Roller
Number of Bearings
1
Seal Type
Contact
Bearing Material Grade
52100
Minimum Temperature
-30 Degrees F
Roller Material Grade
SAE 52100
Closure
Double Sealed
Lubrication Openings
Inner Ring
System of Measurement
Metric
Load Direction
Radial
Maximum Speed
14,000 RPM Grease
Static Axial Load Capacity
840 lbf
Duty Type
Heavy
Dynamic Radial Load Capacity
3,200 N
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Seal Material
Plastic
Features
Low Friction, Optimum Grease Storage Space
Roller Head Type
Crowned
Static Radial Load Capacity
3,450 N

Description

Yoke Roller, Bore Diameter 5 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 12 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 3,200 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.