Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yoke Track Roller, Size 35, Bore 12 mm,

  • Mfr # LR201-2RSR

  • Zoro # G1304773


product price: $68.79
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
35 mm
Roller Width
10 mm
Bore Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR201-2RSR
Zoro #
G1304773
UPC #
-
Country of Origin
Slovakia

Dimensions

Roller Dia.
35 mm
Roller Width
10 mm
Bore Dia.
12 mm
Size
35
Roller Dia. (mm)
35
Bore Dia. (mm)
12
Roller Width (mm)
10
Roller Diameter
35 mm
Overall Length
10 mm
Bore Diameter
12 mm

Details

Roller Style
Yoke
Roller Shape
Crowned
Bearing Type
Radial Ball
Item
Yoke Roller
Dynamic Load Capacity (Lb.)
1,530 lb
Type
Yoke
Stud Material
52100 Steel
Max. Load Radial (Lb.)
1,530 lb
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Roller Type
Crowned
Number of Bearings
1
Static Load Capacity (Lb.)
686 lb
Roller Material Grade
SAE 52100
Minimum Temperature
-30 Degrees F
Seal Material
NBR
Seal Type
Contact
Load Direction
Radial
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Roller Head Type
Crowned
Closure
Double Sealed
Rolling Element Rows
1
Maximum Speed
12,000 RPM Grease
Dynamic Radial Load Capacity
6,000 N
Features
Low Friction, Optimum Grease Storage Space
Static Radial Load Capacity
2,850 N
Duty Type
Standard
Bearing Material Grade
52100

Description

Yoke Roller, Bore Diameter 12 mm, Closure Double Sealed, Duty Type Standard, Overall Length 10 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 10 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Radial Ball, Dynamic Radial Load Capacity 6,000 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.