Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yoke Track Roller, Size 52, Bore 20 mm

  • Mfr # LR204-2RSR

  • Zoro # G3490033


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
52 mm
Roller Width
14 mm
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR204-2RSR
Zoro #
G3490033
UPC #
-
Country of Origin
Slovakia

Dimensions

Roller Dia.
52 mm
Roller Width
14 mm
Bore Dia.
20 mm
Roller Width (mm)
14
Bore Dia. (mm)
20
Size
52
Roller Dia. (mm)
52
Bore Diameter
20 mm
Roller Diameter
52 mm
Overall Length
14 mm

Details

Roller Style
Yoke
Roller Shape
Crowned
Stud Material
52100 Steel
Type
Yoke
Number of Bearings
1
Static Load Capacity (Lb.)
1,485 lb
Roller Type
Crowned
Max. Load Radial (Lb.)
1,485 lb
Bearing Type
Radial Ball
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
2,880 lb
Item
Yoke Roller
Bearing Material
Alloy Steel
Roller Material Grade
SAE 52100
Static Axial Load Capacity
1,485 lbf
Dynamic Radial Load Capacity
11,300 N
Maximum Temperature
250 Degrees F
Features
Low Friction, Optimum Grease Storage Space
Seal Type
Contact
Maximum Speed
8,000 RPM Grease
Roller Head Type
Crowned
Duty Type
Standard
Seal Material
NBR
System of Measurement
Metric
Bearing Material Grade
52100
Static Radial Load Capacity
5,900 N
Load Direction
Radial
Rolling Element Rows
1
Minimum Temperature
-30 Degrees F
Closure
Double Sealed

Description

Yoke Roller, Bore Diameter 20 mm, Closure Double Sealed, Duty Type Standard, Overall Length 14 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Radial Ball, Dynamic Radial Load Capacity 11,300 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.