Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yoke Track Roller, Size 62, Bore 25 mm,

  • Mfr # LR205-2RSR

  • Zoro # G2270414


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
62 mm
Roller Width
15 mm
Bore Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR205-2RSR
Zoro #
G2270414
UPC #
-
Country of Origin
Slovakia

Dimensions

Roller Dia.
62 mm
Roller Width
15 mm
Bore Dia.
25 mm
Roller Dia. (mm)
62
Roller Width (mm)
15
Size
62
Bore Dia. (mm)
25
Roller Diameter
62 mm
Bore Diameter
25 mm
Overall Length
15 mm

Details

Roller Style
Yoke
Roller Shape
Crowned
Roller Type
Crowned
Item
Yoke Roller
Bearing Material
Alloy Steel
Max. Load Radial (Lb.)
1,755 lb
Static Load Capacity (Lb.)
1,755 lb
Roller Material
Alloy Steel
Number of Bearings
1
Dynamic Load Capacity (Lb.)
3,150 lb
Type
Yoke
Stud Material
52100 Steel
Bearing Type
Radial Ball
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
13,300 N
Rolling Element Rows
1
Load Direction
Radial
Seal Type
Contact
Roller Material Grade
SAE 52100
System of Measurement
Metric
Duty Type
Standard
Roller Head Type
Crowned
Features
Low Friction, Optimum Grease Storage Space
Closure
Double Sealed
Seal Material
NBR
Static Axial Load Capacity
1,755 lbf
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
7,300 N
Maximum Speed
7,000 RPM Grease
Bearing Material Grade
52100

Description

Yoke Roller, Bore Diameter 25 mm, Closure Double Sealed, Duty Type Standard, Overall Length 15 mm, Roller Diameter 62 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 15 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Radial Ball, Dynamic Radial Load Capacity 13,300 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.