Double Sealed Track Roller, Crowned Yoke, Alloy Steel, 72 mm Dia, 28 mm Wd, 35 mm Bore Dia

  • Mfr # NUTR35-A
  • Zoro # G3099345
product price: 
$
231.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
72 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUTR35-A
Zoro #
G3099345
UPC #
-
Country of Origin
Germany

Dimensions

Roller Diameter
72 mm
Roller Width
28 mm
Bore Diameter
35 mm
Size
72
Overall Length
29 mm
Wire Rope Length
29 mm
Length
29 mm

Details

Item
Yoke Roller
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
2
Roller Material
Alloy Steel
Bearing Type
Cylindrical Roller
Number of Bearings
1
Max. Load Radial (Lb.)
14,600 lb
Static Load Capacity (Lb.)
20,900 lb
Stud Material
52100 Steel
Dynamic Load Capacity (Lb.)
14,600 lb
Static Radial Load Capacity
65,000 N
Dynamic Radial Load Capacity
45,500 N
Roller Material Grade
SAE 52100
Maximum Temperature
250 Degrees F
Features
Full Complement
Duty Type
Heavy
Load Direction
Radial
Roller Head Type
Crowned
System of Measurement
Metric
Seal Material
NBR
Minimum Temperature
-30 Degrees F
Bearing Material Grade
52100
Maximum Speed
2,100 RPM Grease
Seal Type
Non-Contact
Static Axial Load Capacity
20,900 lbf
Lubrication Openings
Inner Ring
Number of Rows
2

Description

Yoke Roller, Bore Diameter 35 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 29 mm, Roller Diameter 72 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 28 mm, Rolling Element Rows 2, Seal Type Non-Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Cylindrical Roller, Dynamic Radial Load Capacity 45,500 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews