Shop REGAL BELOIT
See all product information
Create Account
Double Sealed Cam Follower, Crowned Stud
- Mfr # CCF 1 1/4 SB
- Zoro # G512504789
product price:Â
$
61.99
/ea
Key Features
Roller Style
Stud
Roller Type
Crowned
Closure
Double Sealed
Bearing Type
Needle Roller
Stud Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCF 1 1/4 SB
- Zoro #
- G512504789
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Stud Diameter
- 1/2 in
- Roller Diameter
- 1-1/4 in
- Roller Width
- 3/4 in
Details
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Crowned
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
- Stud Type
- Standard
Description
Cam Follower Bearing; 1-1/4 in. Roller Diameter; 3/4 in. Roller Width; Crowned Roller Surface; Stud Type; 1/2 in. Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.