
Sculpt Ergonomic Keyboard Designed by Microsoft - Black
Mfr # 5KV-00001
Zoro # G921702059
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Maximum Battery Life
1.5 Year
Power Source
Battery
Keyboard/Keypad Wireless Technology
RF
Operating System Compatibility
mac OS 15 Sequoia, macOS 10.15, Windows 10, Windows 11
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5KV-00001
Zoro #
G921702059
UPC #
650450265094
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
9 in
Height
2.70 in
Keyboard/Keypad Width
15.50 in
Battery Size Supported
AA
Details
Maximum Battery Life
1.5 Year
Power Source
Battery
Keyboard/Keypad Wireless Technology
RF
Operating System Compatibility
mac OS 15 Sequoia, macOS 10.15, Windows 10, Windows 11
Color
Black
Platform Supported
PC, Mac
Hot Keys
Windows Key
Number of Batteries Supported
2
Keyboard/Keypad Features
Ergonomic, Numeric Keypad, Adjustable Tilt, Split Layout, Keyboard Stand, Palm Rest
Item
Keyboard
Security Algorithms
128-bit AES
Interface
USB Type A
Frequency
2.40 GHz
Product Material
Nylon, Polycarbonate/Acrylonitrile Butadiene Styrene (PC/ABS)
Wireless Receiver Interface
USB Type A
Keyboard/Keypad Connectivity Technology
Wireless
Battery Included
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.