Zoro Homepage

Duo Case For Apple Iphone 14 Plus, Midnight Navy And Inkwell Blue

  • Mfr # IPH-2034-MNYIB

  • Zoro # G015572605


product price: $34.19
/ea

Key Features

Material
Plastics
Width
4.49 in
Length
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPH-2034-MNYIB
Zoro #
G015572605
UPC #
650450077123
Country of Origin
China

Dimensions

Width
4.49 in
Length
0.94 in

Details

Material
Plastics
Color
Blue

Description

Incipio - Duo Case For Apple Iphone 14 Plus - Midnight Navy And Inkwell Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.