Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forme Magsafe Case For Apple Iphone 16, Cloudy

  • Mfr # IPH-2166-CLDY

  • Zoro # G315572459


product price: $34.19
/ea

Key Features

Width
4.49 in
Material
Plastics
Length
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPH-2166-CLDY
Zoro #
G315572459
UPC #
810006547139
Country of Origin
China

Dimensions

Width
4.49 in
Length
0.79 in

Details

Color
White
Material
Plastics

Description

Incipio - Forme Magsafe Case For Apple Iphone 16 - Cloudy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.