Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VELOCITY MAGSAFE CASES

  • Mfr # IPH-2164-BCLR

  • Zoro # G514283071


product price: $25.89
/ea

Key Features

Features
Slim Protection
Color
Black, Clear
Material
Plastics
Width
4.48 in
Length
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPH-2164-BCLR
Zoro #
G514283071
UPC #
810006547078
Country of Origin
China

Dimensions

Width
4.48 in
Length
0.77 in

Details

Features
Slim Protection
Color
Black, Clear
Material
Plastics

Description

Incipio - Velocity Magsafe Case For Apple Iphone 16 Plus - Clear And Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.