Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VELOCITY MAGSAFE CASES

  • Mfr # IPH-2164-CLR

  • Zoro # G614283179


product price: $23.35
/ea

Key Features

Features
Slim Protection
Material
Plastics
Color
Clear
Width
4.47 in
Length
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPH-2164-CLR
Zoro #
G614283179
UPC #
810006547061
Country of Origin
China

Dimensions

Width
4.47 in
Length
0.77 in

Details

Features
Slim Protection
Material
Plastics
Color
Clear

Description

Incipio - Velocity Magsafe Case For Apple Iphone 16 Plus - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.