Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arrow Tape, Black/Gray, 4 In. W

  • Mfr # PMA457

  • Zoro # G4234623


product price: $42.49
/ea

Key Features

Thickness
0.004 in
Standards
ANSI A13.1-2007
Background Color
Gray
Roll Length
108 ft
With or Without Arrows
With Arrows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMA457
Zoro #
G4234623
UPC #
057003299016
Country of Origin
Canada

Dimensions

Width
4 in
Thickness
0.004 in
Roll Length
108 ft
Length
1,296 in
Roll Width
4 in

Details

Item
Arrow Tape
Standards
ANSI A13.1-2007
Background Color
Gray
With or Without Arrows
With Arrows
Reflective
No
Material
Polyethylene
Legend Color
black
Markers per Card
486
Arrow Color
Black
Arrows Per Roll
486
Pipe Marking Tape Style
Arrow Tape
Indoor/Outdoor Usage
Indoor Only
Color
Black/Gray
Pattern
Arrow
Self-Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Service Temperature
-14 Degrees F
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Minimum Application Temperature
32 Degrees F
Pipe Marker Material
Polyethylene
Legend Text Color
Black
Adhesive Material
Rubber
Finish
Glossy
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Arrow

Description

Arrow Tape, Pipe Marker Legend Arrow, Legend Text Color Black, Background Color Gray, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,296 in, Width 4 in, Thickness 0.004 in, Roll Length 108 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.