Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arrow Tape, White/Blue, 4 In. W, PMA451

  • Mfr # PMA451

  • Zoro # G4234666


product price: $41.56
/ea

Key Features

Thickness
0.004 in
Standards
ANSI A13.1-2007
Background Color
Blue
Roll Length
108 ft
With or Without Arrows
With Arrows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMA451
Zoro #
G4234666
UPC #
057003293014
Country of Origin
Canada

Dimensions

Width
4 in
Thickness
0.004 in
Roll Length
108 ft
Length
1,296 in
Roll Width
4 in

Details

Item
Arrow Tape
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With Arrows
Reflective
No
Material
Polyethylene
Legend Color
White
Color
White/Blue
Arrow Color
White
Markers per Card
486
Arrows Per Roll
486
Pattern
Arrow
Indoor/Outdoor Usage
Indoor Only
Pipe Marking Tape Style
Arrow Tape
Pipe Marker Legend
Arrow
Pipe Marker Material
Polyethylene
Maximum Service Temperature
140 Degrees F
Finish
Glossy
Adhesive Material
Rubber
Adhesive Style
Permanent
Minimum Service Temperature
-14 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Minimum Application Temperature
32 Degrees F
Self-Adhesive Pipe Marker Format
Roll Form, Continuous
Legend Text Color
White

Description

Arrow Tape, Pipe Marker Legend Arrow, Legend Text Color White, Background Color Blue, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,296 in, Width 4 in, Thickness 0.004 in, Roll Length 108 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.