Zoro Homepage

Conspicuity DOT-C2 Reflective Tape Red/White, 2" W x 30 ft. L

  • Mfr # V57203SR

  • Zoro # G6516577


product price: $34.49
/ea
Sold in multiples of 6 for $206.94

Key Features

Width
2"
Color
Red/White
Length
30 ft.
Standards
NHTSA (49 CFR 571), DOT-C2
Pattern
11"/7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V57203SR
Zoro #
G6516577
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
30 ft.

Details

Item
Conspicuity DOT-C2 Reflective Tape
Color
Red/White
Standards
NHTSA (49 CFR 571), DOT-C2
Pattern
11"/7"

Description

Conspicuity Tape,Red/White,2 In.X30ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.