Zoro Homepage

Embossed Coarse Resilient Slip-Resistant Tape Black, 2" W x 60 ft. L

  • Mfr # PFX2302K

  • Zoro # G6515737


product price: $28.89
/ea
Sold in multiples of 6 for $173.34

Key Features

Length
60 ft.
Color
Black
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX2302K
Zoro #
G6515737
UPC #
00057003204003
Country of Origin
United States

Dimensions

Length
60 ft.
Width
2"

Details

Item
Embossed Coarse Resilient Slip-Resistant Tape
Color
Black
Legend
No Legend

Description

Coarse Resilient,SofTex,Black,2 In.x60ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.