Zoro Homepage

Embossed Coarse Resilient Slip-Resistant Tape Black, 4" W x 60 ft. L

  • Mfr # PFX2304K

  • Zoro # G6515752


product price: $52.69
/ea
Sold in multiples of 3 for $158.07

Key Features

Color
Black
Length
60 ft.
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX2304K
Zoro #
G6515752
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Length
60 ft.

Details

Item
Embossed Coarse Resilient Slip-Resistant Tape
Color
Black
Legend
No Legend

Description

Coarse Resilient,SofTex,Black,4 In.x60ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.