Zoro Homepage

Engineer Grade Reflective Tape Orange, 2" W x 30 ft. L

  • Mfr # RST105

  • Zoro # G6516513


product price: $19.15
/ea
Sold in multiples of 8 for $153.20

Key Features

Width
2"
Length
30 ft.
Standards
ASTM D-4956 Type I
Legend
No Legend
Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST105
Zoro #
G6516513
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
30 ft.

Details

Item
Engineer Grade Reflective Tape
Color
Orange
Standards
ASTM D-4956 Type I
Legend
No Legend
Pattern
Solid

Description

Tape,Engineer Grade,Reflctiv,2 In.X30ft,Org

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.