
Flip Placards, 9Legend DOT Flip Placard
Mfr # FC8010WH
Zoro # G108261065
product price: $59.29
/eaSold in multiples of 3 for $177.87
Key Features
Width
12.75"
Material
Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels
Legend
9-Legend DOT Flip Placard
Length
12.75"
Color
Multiple colors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC8010WH
Zoro #
G108261065
UPC #
5700399621
Country of Origin
Canada
Dimensions
Width
12.75"
Length
12.75"
Details
Item
Flip Placards
Material
Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels
Legend
9-Legend DOT Flip Placard
Color
Multiple colors
Description
This DOT Transport Placard system is constructed of all aluminum and stainless steel parts for long term outdoor durability This unit comes with 4 sets of rotating numbers so you can set the specific UN number for the dangerous good being carried This unit comes with 9 pages, Class 21 Flammable GasesClass 22 NonFlammable GasesClass 3 Flammable LiquidsClass 51 Oxidizing SubstancesClass 61 Toxic SubstancesClass 7 Radioactive MaterialsClass 8 Corrosive MaterialsDANGER Mixed LoadsBank Page This unit comes with a white base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.