Zoro Homepage

Flip Placards, Fuel Flip Placard 12021203Plain

  • Mfr # FC4020AL

  • Zoro # G008261127


product price: $34.15
/ea
Sold in multiples of 5 for $170.75

Key Features

Width
12.75"
Material
Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels
Color
Red/White/Black
Length
12.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC4020AL
Zoro #
G008261127
UPC #
5700383601
Country of Origin
Canada

Dimensions

Width
12.75"
Length
12.75"

Details

Item
Flip Placards
Material
Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels
Color
Red/White/Black

Description

This DOT Transport Placard system is constructed of all aluminum and stainless steel parts for long term outdoor durability This unit comes with 2 pages, the very popular Class 3 Flammable UN1202 and Class 3 Flammable UN1203 This unit comes with a brushed aluminum finish base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.