
Flip Placards, Fuel Flip Placard 12021203White
Mfr # FC4020WH
Zoro # G708261038
product price: $36.45
/eaSold in multiples of 5 for $182.25
Key Features
Width
12.75"
Material
Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels
Length
12.75"
Color
Red/White/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC4020WH
Zoro #
G708261038
UPC #
5700383701
Country of Origin
Canada
Dimensions
Width
12.75"
Length
12.75"
Details
Item
Flip Placards
Material
Heavy duty aluminum/Stainless steel spring clips/corrosion resistant aluminum panels
Color
Red/White/Black
Description
This DOT Transport Placard system is constructed of all aluminum and stainless steel parts for long term outdoor durability This unit comes with 2 pages, the very popular Class 3 Flammable UN1202 and Class 3 Flammable UN1203 This unit comes with a white base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.