
Floor Marking Tape 0.050" thick abrasion, chemical and wear-resistant PVC 4" W x 100' L
Mfr # AS401
Zoro # G008261073
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Width
4"
Material
0.050" thick abrasion, chemical and wear-resistant PVC
Length
100'
Tape Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AS401
Zoro #
G008261073
UPC #
5700345823
Country of Origin
United States
Dimensions
Width
4"
Length
100'
Details
Item
Floor Marking Tape
Material
0.050" thick abrasion, chemical and wear-resistant PVC
Tape Color
Blue
Description
ArmorStripe ultradurable floor tape offers an extremely durable system to aid in floor layout, sorting, aisle marking, and workflow for 5S Lean manufacturing standards Made from a solidcolor 0050 thick abrasion, chemical and wearresistant PVC with an ultra tacky heavy coat weight adhesive backing This tape will adhere to almost any clean, smooth, dry surface with a high tack bond Removes with minimal adhesive residue from most surfaces Featuring a beveled edge to improve durability in harsh industrial environments Well suited for high traffic areas including forklift trucks, industrial traffic, and floor cleaning machines Rolls are 100' long and available in various widths
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.