Floor Marking Tape 0.050" thick abrasion, chemical and wear-resistant PVC 4" W x 100' L
- Mfr # AS450
- Zoro # G408261123
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Width
4"
Material
0.050" thick abrasion, chemical and wear-resistant PVC
Length
100'
Tape Color
Yellow/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS450
- Zoro #
- G408261123
- UPC #
- 5700346323
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Material
- 0.050" thick abrasion, chemical and wear-resistant PVC
- Tape Color
- Yellow/Black
Dimensions
- Width
- 4"
- Length
- 100'
Description
ArmorStripe ultradurable floor tape offers an extremely durable system to aid in floor layout, sorting, aisle marking, and workflow for 5S Lean manufacturing standards Made from a solidcolor 0050 thick abrasion, chemical and wearresistant PVC with an ultra tacky heavy coat weight adhesive backing This tape will adhere to almost any clean, smooth, dry surface with a high tack bond Removes with minimal adhesive residue from most surfaces Featuring a beveled edge to improve durability in harsh industrial environments Well suited for high traffic areas including forklift trucks, industrial traffic, and floor cleaning machines Rolls are 100' long and available in various widths
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.