Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Tags, 0.055" high density plastic, 2.1845" Width, , 250 PK

  • Mfr # FT113

  • Zoro # G908261050


product price: $369.99
/pk 250, $1.48/ea
Free Shipping & Returns

Key Features

Legend
ETHANOL MID GRADE
Material
0.055" high density plastic
Width
2.1845"
Length
2.56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT113
Zoro #
G908261050
UPC #
5700361223
Country of Origin
Canada

Dimensions

Width
2.1845"
Length
2.56"

Details

Item
Fuel Tags
Legend
ETHANOL MID GRADE
Material
0.055" high density plastic

Description

Fuel type identification tags are commonly displayed on fuel tank trailers, and vehicles to help both identify products and prevent mixing Easily identify different categories of petroleum such as aviation products, middle distillates, heavy fuel oils, lubricating oils and solvents by utilizing recognizable shapes Made from a thick 0055 highdensity polyethylene plastic with a 03 75mm drilled hole Printed on both sides and sold 250 per package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.