Zoro Homepage

Glow-in-the-Dark Marking Tape, Exit Right

  • Mfr # GT130EXR

  • Zoro # G9564353


product price: $29.19
/ea

Key Features

Length
30 ft.
Material
Vinyl
Legend
Exit Right
Width
1"
Tape Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT130EXR
Zoro #
G9564353
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft.
Width
1"
Thickness
16 mil
Diameter
4-3/8"
Roll Length
30 ft
Imperial Tape Length
30 ft
Imperial Tape Width
1 in
Tape Thickness
16 mil

Description

Floor Marking Tape, Continuous Roll, Message, Green/White, 1 in, 30 ft, 16 mil, Vinyl, INCOM, Series GT, Legend Exit Right, Message Color Green, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.