Zoro Homepage

Hazard Warning Conformable Tape Vinyl Black/White, 2" W x 54 ft. L, 5.5 mil Thick

  • Mfr # VHT212

  • Zoro # G6289208


product price: $6.85
/ea

Key Features

Length
54 ft.
Material
Vinyl
Thickness
5.5 mil
Standards
ANSI Z535.1
Roll Length
54 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHT212
Zoro #
G6289208
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Length
54 ft.
Thickness
5.5 mil
Roll Length
54 ft
Diameter
4-1/8"
Tape Strip Length
1 in
Imperial Tape Length
54 ft
Imperial Tape Width
2 in

Details

Item
Hazard Warning Conformable Tape
Material
Vinyl
Color
Black/White
Standards
ANSI Z535.1
Safety Tape Color
Black, White
Legend
No Legend
Performance Temp.
-14 Degrees to 140 Degrees F
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Pattern
Striped
Retroreflective Grade
Non-Reflective
Adhesion Strength
16 oz/in
Tape Color
Black/White
Minimum Tape Performance Temperature
-14 Degrees F
Fluorescent
No
Tape Type
General Purpose
Product Form
Continuous Roll
Maximum Tape Performance Temperature
140 Degrees F
Glow In The Dark
No
Adhesion to Steel
16 oz/in
Series
VHT
Tape Adhesive Material
Rubber
Tape Backing Material
Vinyl
Specifications Met
ANSI
Finish
Semi-Matte

Description

Floor Marking Tape, Continuous Roll, Striped, Black/White, 2 in, 54 ft, 5.5 mil, Vinyl, INCOM, Series VHT, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Semi-Matte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.