Zoro Homepage

Hazard Warning Conformable Tape Vinyl Yellow/Black, 2" W x 54 ft. L, 5.5 mil Thick

  • Mfr # VHT210

  • Zoro # G6285227


product price: $7.15
/ea

Key Features

Length
54 ft.
Material
Vinyl
Thickness
5.5 mil
Standards
ANSI Z535.1
Pattern
Striped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHT210
Zoro #
G6285227
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Length
54 ft.
Thickness
5.5 mil
Tape Strip Length
1 in
Diameter
4-1/8"
Roll Length
54 ft
Imperial Tape Length
54 ft
Imperial Tape Width
2 in

Description

Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 2 in, 54 ft, 5.5 mil, Vinyl, INCOM, Series VHT, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Semi-Matte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.