Zoro Homepage
This item is Discontinued.
Incom 30 mil Black - Mineral-Abrasive Compound; 25 mil Hazard & Yellow Mineral-Abrasive Compound Black FLM640-BK

30 mil Black - Mineral-Abrasive Compound; 25 mil Hazard & Yellow Mineral-Abrasive Compound Black (Discontinued)

  • Mfr # FLM640-BK
  • Zoro # G506603733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM640-BK
Zoro #
G506603733
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Length
60'
Thickness
30 mil Black, 25 mil Hazard & Yellow

Details

Color
Black
Material
30 mil Black - Mineral-Abrasive Compound; 25 mil Hazard & Yellow Mineral-Abrasive Compound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.