Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
FloorMrkngTape, Arc, Yelw, 6Lx2-1/2inW, PK25
Mfr # LM140Y
Zoro # G0308677
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 6"
- Material Vinyl Film
- Tape Color Yellow
- Tape Strip Length 6 in
Product Information
- Brand Incom
- MFR # LM140Y
- Zoro # G0308677
- UPC # 057003693005
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2-1/2" |
Length | 6" |
Tape Strip Length | 6 in |
Imperial Tape Width | 2 1/2 in |
Imperial Tape Length | 6 in |
Details
Description
Floor Marking Tape, Arc, Solid, Yellow, 2 1/2 in, 6 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Non-Marring Performance Knee Pad (48-73-6040)
- 3M Suspenders, Polyester (TR-329)
- ANSELL Integra EC, Nitrile Exam Gloves, 7.9 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 50 PK (N875)
- SIGNMISSION OSHA Notice, 5" Height, Glass Break Detector In Use Sign With Symbol, 5" X 3.5", Portrait (OS-NS-D-35-V-13107)
- INCOM FloorMarkingTape, L, Yellow, 6inLx6inW, PK25 (LM110Y)
- INCOM Life Safe RE142 Gator Grip Anti-Slip Safety Grit Tape 2" x 60Ft Black (RE142)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 4" W (FLM641-HZ)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- INCOM Marking Tape, Striped, Black/Yellow, 4" W, Material: vinyl (VHT410)
- INCOM Marking Tape, Striped, Red/White, 2" W (VHT211)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (UGB5555)
- Incom Anti-slip tapes, Treads & Stair Nosings