
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASF1004
Zoro #
G7334766
UPC #
5700312823
Country of Origin
Canada
Dimensions
Width
12"
Height
19"
Thickness
0.055"
Length
8"
Details
Weight
1.5 lbs
For Use With
Manufacturing Or Office
Color
Yellow/Black
Material
Plastic
Application
Fold out and insert base slits together to complete
Description
The A-Frame standing floor sign is the best way to give a clear warning of a temporary hazard or communicate a message to pedestrian traffic. This specific legend helps to reinforce maintaining social distancing during the COVID-19 crisis. Printed both sides so the message is clearly visible form both directions and made from durable lightweight plastic. These signs are easily portable and can be positioned on any flat surface when needed. The A-Frame design provides a sturdy platform that is difficult to knock over. This design also allows the user to collapse the sign and lay flat for easy storage when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.