
Placards, Rigid Plastic, 10.75" W x 100 PK
Mfr # TA510SS
Zoro # G508261023
product price: $134.99
/pk 100, $1.35/ea
Free Shipping & Returns
Key Features
Width
10.75"
Material
Rigid Plastic
Length
10.75"
Color
Yellow/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA510SS
Zoro #
G508261023
UPC #
5700339518
Country of Origin
Canada
Dimensions
Width
10.75"
Length
10.75"
Details
Item
Placards
Material
Rigid Plastic
Legend
Class 5.1 Oxidizer Sub SS
Color
Yellow/Black
Description
Placards are displayed on vehicles and tanks to identify the risk of products being transported We manufacture our entire placard line to meet Department of Transportation DOT dangerous goods marking guidelines and offer them in your choice of materials Our rigid plastic placards offer multiple use even under severe weather conditions Placards meet DOT placarding specifications of 49 CFR 172519 for hazardous materials identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.