Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Placards, Rigid Plastic, 10.75" W x 100 PK

  • Mfr # TA600SS

  • Zoro # G708260994


product price: $134.99
/pk 100, $1.35/ea
Free Shipping & Returns

Key Features

Width
10.75"
Material
Rigid Plastic
Color
White/Black
Length
10.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA600SS
Zoro #
G708260994
UPC #
5700340118
Country of Origin
Canada

Dimensions

Width
10.75"
Length
10.75"

Details

Item
Placards
Material
Rigid Plastic
Legend
Class 6.1 Toxic Substances SS
Color
White/Black

Description

Placards are displayed on vehicles and tanks to identify the risk of products being transported We manufacture our entire placard line to meet Department of Transportation DOT dangerous goods marking guidelines and offer them in your choice of materials Our rigid plastic placards offer multiple use even under severe weather conditions Placards meet DOT placarding specifications of 49 CFR 172519 for hazardous materials identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.