Zoro Homepage

Plain Hazard Glow-in-the-Dark Tape Black, 1" W x 30 ft. L

  • Mfr # GT130BK

  • Zoro # G9883083


product price: $24.69
/ea
Sold in multiples of 6 for $148.14

Key Features

Length
30 ft.
Standards
DIN 67510, ASTM E2072-14, ISO 15370, EU Marine Equipment Directive, IMO Resolution A. 752 (18), PSPA Class B
Legend
No Legend
Pattern
Striped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT130BK
Zoro #
G9883083
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
Length
30 ft.

Details

Item
Plain Hazard Glow-in-the-Dark Tape
Color
Black
Standards
DIN 67510, ASTM E2072-14, ISO 15370, EU Marine Equipment Directive, IMO Resolution A. 752 (18), PSPA Class B
Legend
No Legend
Pattern
Striped

Description

Glow-in-the-Dark/Black Hazard Stripe Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.