Zoro Homepage
This item is Discontinued.
Incom Reflective Marking Tape, Roll, 50 ft. L RVG150BK

Reflective Marking Tape, Roll, 50 ft. L (Discontinued)

  • Mfr # RVG150BK
  • Zoro # G6965095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVG150BK
Zoro #
G6965095
UPC #
718179584282
Country of Origin
China

Dimensions

Width
1"
Thickness
4 mil
Diameter
4"
Roll Length
50 ft

Details

Item
Marking Tape
Material
vinyl
Tape Format
Continuous Roll
Retroreflective Grade
Not Retroreflective
Performance Temp.
-22 Degrees to 176 Degrees F
Die Cut Shape
Continuous Roll
Legend
No Legend
Pattern
Solid
Safety Tape Color
Black

Description

Marking Tape, Solid, Legend No Legend, Retroreflective Grade Not Retroreflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.