Zoro Homepage

Reflective Stick-On Reflector Base: Resin, Liner: Clear Poly Amber, 3" W x 20 mil Thick

  • Mfr # RR350AM

  • Zoro # G7251395


product price: $76.85
/pk 50, $1.54/ea
Free Shipping & Returns

Key Features

Width
3"
Material
Base: Resin, Liner: Clear Poly
Thickness
20 mil
Standards
SAE J592 A
Tape Strip Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR350AM
Zoro #
G7251395
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Thickness
20 mil
Tape Strip Length
3 in
Diameter
3"
Imperial Tape Width
3 in
Imperial Tape Shape Diameter
3 in

Details

Item
Reflective Stick-On Reflector
Material
Base: Resin, Liner: Clear Poly
Color
Amber
Standards
SAE J592 A
Legend
No Legend
Pattern
Solid
Tape Format
Die Cut - Tag
Safety Tape Color
Amber
Performance Temp.
-40 Degrees to 180 Degrees F
Die Cut Shape
Circle
Includes
50/Roll
Retroreflective Grade
High Intensity Prismatic
Tape Color
Orange
Floor Marking Tape Shape
Circle
Fluorescent
No
Tape Backing Material
Vinyl
Tape Type
Disc-Shaped
Glow In The Dark
No
Minimum Tape Performance Temperature
-14 Degrees F
Environment
Indoor and Outdoor
Product Form
Circle
Liner Included
Yes
Specifications Met
SAE
Maximum Tape Performance Temperature
180 Degrees F
Tape Adhesive Format
Single-Sided
Series
RR

Description

Floor Marking Tape, Circle, Solid, Orange, 3 in, 3 in, 20 mil, Vinyl, INCOM, Series RR, Legend No Legend, Glow In The Dark No, Retroreflective Grade High Intensity Prismatic, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.