Zoro Homepage

Reflective Tape Durable, enclosed lens retroreflective material Yellow, 4" W x 150' L

  • Mfr # RST554

  • Zoro # G3037108


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
4"
Color
Yellow
Material
Durable, enclosed lens retroreflective material
Length
150'
Standards
ASTM D-4956 Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST554
Zoro #
G3037108
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Length
150'

Details

Item
Reflective Tape
Color
Yellow
Material
Durable, enclosed lens retroreflective material
Standards
ASTM D-4956 Type 1
Tape Color
Yellow
Pattern
Solid
Legend
No Legend

Description

Reflective Safety Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.