Zoro Homepage

Safety Message Floor Tape Red, 3" W x 54 ft. L

  • Mfr # WTP113

  • Zoro # G9884395


product price: $30.45
/ea
Sold in multiples of 4 for $121.80

Key Features

Width
3"
Color
Red
Length
54 ft.
Standards
UL 410-COF
Legend
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTP113
Zoro #
G9884395
UPC #
-
Country of Origin
Canada

Dimensions

Width
3"
Length
54 ft.

Details

Item
Safety Message Floor Tape
Color
Red
Standards
UL 410-COF
Legend
Danger

Description

Message Floor Tape,DANGER,3 In.x54 In.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.