Zoro Homepage

Safety Tags, 10-mil Polytag stock, 3" Width, , 250 PK

  • Mfr # RT6027F

  • Zoro # G008261042


product price: $84.89
/pk 250, $0.34/ea
Sold in multiples of 2 for $169.78
Free Shipping & Returns

Key Features

Legend
DANGER Locked Out, Striped
Material
10-mil Polytag stock
Width
3"
Length
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6027F
Zoro #
G008261042
UPC #
5700359728
Country of Origin
Canada

Dimensions

Width
3"
Length
6.25"

Details

Item
Safety Tags
Legend
DANGER Locked Out, Striped
Material
10-mil Polytag stock

Description

OSHA workplace safety tagsonaroll supplied in a roll provide an easy and convenient way to transport and contain your tags, providing a larger tag quantity on hand for heavy demand applicationsMade from 10mil Duraply ultradurable stock, these tags are a good choice for indoor or shortterm outdoor applications Tag stock is waterproof, tearresistant, weatherresistant, and can be written on with a pencil, ball point pen or marker The 3 x 614 tags come with a 38 hole Safety tags are connected together by an easy to tear perforation Just pull the next tag from the dispenser box and tear it off The specially designed dispenser box keep the tags safely and neatly contained for any on the go application perfect for work vehicles, tool cribs, mobile work carts, and many other applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.