Small Circle 5S Workplace Floor Organization Marker Vinyl Film Red, 3" W x 0.58 mil Thick
Mfr # LM200R
Zoro # G0308500
product price:Â $27.19
/pk 25, $1.09/eaKey Features
Width
3"
Material
Vinyl Film
Thickness
0.58 mil
Standards
5S/ Lean Manufacturing
Tape Format
Die Cut - Tag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM200R
Zoro #
G0308500
UPC #
057003710009
Country of Origin
United States
Dimensions
Width
3"
Thickness
0.58 mil
Tape Strip Length
3 in
Diameter
3"
Imperial Tape Length
3 in
Imperial Tape Width
3 in
Imperial Tape Shape Diameter
3 in
Description
Floor Marking Tape, Circle, Solid, Red, 3 in, 3 in, 3 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.