Small Squared 5S Workplace Floor Organization Marker Vinyl Film Green, 3" W x 3" L, 0.58 mil Thick

  • Mfr # LM160G

  • Zoro # G0308327


product price:  $25.59
/pk 25, $1.02/ea

Key Features

Width
3"
Length
3"
Material
Vinyl Film
Thickness
0.58 mil
Standards
5S/ Lean Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM160G
Zoro #
G0308327
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
3"
Thickness
0.58 mil
Tape Strip Length
3 in
Imperial Tape Width
3 in
Imperial Tape Length
3 in

Details

Item
Small Squared 5S Workplace Floor Organization Marker
Material
Vinyl Film
Color
Green
Standards
5S/ Lean Manufacturing
Retroreflective Grade
Non-Reflective
Pattern
Solid
Legend
No Legend
Safety Tape Color
Green
Performance Temp.
-50 Degrees to 180 Degrees F
Tape Format
Die Cut - Tag
Die Cut Shape
Square
Tape Color
Green
Tape Type
Square-Shaped
Liner Included
Yes
Minimum Tape Performance Temperature
-50 Degrees F
Floor Marking Tape Shape
Square
Fluorescent
No
Series
LM
Product Form
Square
Tape Backing Material
Vinyl
Glow In The Dark
No
Adhesive Properties
Aggressive Adhesive
Maximum Tape Performance Temperature
180 Degrees F
Tape Backing Construction
Film

Description

Floor Marking Tape, Square, Solid, Green, 3 in, 3 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.