Small Squared 5S Workplace Floor Organization Marker Vinyl Film Yellow, 3" W x 3" L, 0.58 mil Thick

  • Mfr # LM160Y

  • Zoro # G0308659


product price:  $25.59
/pk 25, $1.02/ea

Key Features

Width
3"
Length
3"
Material
Vinyl Film
Thickness
0.58 mil
Standards
5S/ Lean Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LM160Y
Zoro #
G0308659
UPC #
057003695009
Country of Origin
United States

Dimensions

Width
3"
Length
3"
Thickness
0.58 mil
Tape Strip Length
3 in
Imperial Tape Length
3 in
Imperial Tape Width
3 in

Details

Item
Small Squared 5S Workplace Floor Organization Marker
Material
Vinyl Film
Color
Yellow
Standards
5S/ Lean Manufacturing
Performance Temp.
-50 Degrees to 180 Degrees F
Safety Tape Color
Yellow
Pattern
Solid
Retroreflective Grade
Non-Reflective
Die Cut Shape
Square
Legend
No Legend
Tape Format
Die Cut - Tag
Tape Color
Yellow
Floor Marking Tape Shape
Square
Liner Included
Yes
Series
LM
Tape Type
Square-Shaped
Fluorescent
No
Maximum Tape Performance Temperature
180 Degrees F
Glow In The Dark
No
Product Form
Square
Tape Backing Construction
Film
Adhesive Properties
Aggressive Adhesive
Tape Backing Material
Vinyl
Minimum Tape Performance Temperature
-50 Degrees F

Description

Floor Marking Tape, Square, Solid, Yellow, 3 in, 3 in, 0.58 mil, Vinyl, INCOM, Series LM, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.