Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Clips, Stainless Flip Placard Clip, 100PK

  • Mfr # FCCLIP

  • Zoro # G808261020


product price: $138.99
/pk 100, $1.39/ea
Sold in multiples of 2 for $277.98
Free Shipping & Returns

Key Features

Material
Stainless steel
Width
1"
Color
Stainless steel
Length
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCCLIP
Zoro #
G808261020
UPC #
5700384601
Country of Origin
Taiwan, Province of China

Dimensions

Width
1"
Length
1.25"

Details

Item
Stainless Steel Clips
Material
Stainless steel
Color
Stainless steel

Description

Use our stainless steel clips to replace broken or missing clips from any flip placard system Has a fold back flat style to allow to easily adjust the pages on your flip placard system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products