Zoro Homepage

Traction Tape, 60 ft L, 1 in W, PVC Backing, Black

  • Mfr # RE141

  • Zoro # G713757410


product price: $27.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE141
Zoro #
G713757410
UPC #
57003399952
Country of Origin
Taiwan, Province of China

Description

Gator Grip Traction tape is our premium brand anti-slip system to help ensure an OSHA compliant workplace. Constructed from a thick base layer impregnated with an aggressive 60 grit mineral abrasive compound. The backing has an aggressive acrylic adhesive system for longevity that will form a strong, waterproof bond to most any clean, dry surface while will still being temporarily repositionable during the application process. Gator Grip is a great choice for both indoor and outdoor environments offering our highest wear resistance and weatherability. Recommended product for long term and OEM applications. Gator Grip Traction tape is certified by the National Flooring Safety Institute 101-A ''High- Traction'' and meets or exceeds OSHA 1910.24, 1910.26 and ANSI B101.1. Gator Grip offers excellent chemical and oil resistance for a wide variety of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.