Traction Tape Aluminum Foil (2 mil) with Black Aluminum Oxide Grit Material (46 Grit) 4" W x 60' L
- Mfr # SG3904ALS
- Zoro # G408261130
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Foil (2 mil) with Black Aluminum Oxide Grit Material (46 Grit)
Length
60'
Tape Color
Yellow/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG3904ALS
- Zoro #
- G408261130
- UPC #
- 5700318600
- Country of Origin
- Taiwan, Province of China
- Item
- Traction Tape
- Material
- Aluminum Foil (2 mil) with Black Aluminum Oxide Grit Material (46 Grit)
- Tape Color
- Yellow/Black
Dimensions
- Width
- 4"
- Length
- 60'
Description
Our conformable foilbacked antislip tape is designed specifically for heavyduty textured surface and stair nosing applications The foil carrier allows for excellent conformability and will hold its shape to most any embossed or textured surface with its aggressive adhesive This product works great on steel tread plate, stair nosing, uneven concrete, and most uneven surfaces The tape has a coarse 46grit surface Great for indoor and outdoor applications with excellent weather and water resistance Meets or exceeds OSHA 191024, 191026 Meets or exceeds ANSI A1371A3263 Dry Wet Dynamic Coefficient of Friction Test ASNZS 4586 Pendulum Test Dry Wet, considered low slip potential by UKSRG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.