Zoro Homepage

Vinyl 2 in W x 108 ft L, 6 mil Thick

  • Mfr # PLS1474-YW

  • Zoro # G606603947


product price: $14.00
/ea

Key Features

Width
2 in
Material
Vinyl
Length
108 ft
Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS1474-YW
Zoro #
G606603947
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Length
108 ft
Thickness
6 mil

Details

Material
Vinyl

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.